Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS - 1
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS - 2
METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS - 3

For detailed information, other images and documents, please select individual articles from the following table.

METAL DISASSEMBLY TOOL SET/SHORT FOR RAUFOSS ABC COUPLINGS

Robust aluminium/stainless steel disassembly set for Raufoss ABC couplings.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Consists of seven separate disassembly tools

  • For plastic compressed-air pipes with an external diameter of 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 15 mm or 16 mm.

  • More robust than the plastic disassembly tools
Notice

Max. service life of the plug-in connectors are 5 assemblies and disassemblies. After this, the plug-in connectors will need to be replaced.