For detailed information, other images and documents, please select individual articles from the following table.
Masker dispenser with tear-off blade
Professional hand dispenser for simple and rapid application of masking paper while simultaneously applying adhesive tape
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Highly flexible in the manufacture of protective masks
- Adhesive tape and masking paper can be combined as required
- Variable adhesive tape and masking paper width
Robust structure
- High-quality metal housing with plastic handle
- Replaceable tear-off rail with long-life special blade
Protective strip left on blade for when not in use or installing, to prevent injuries. Masking paper max. width 300 mm, adhesive tape 50 mm.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For masking for painting work, e.g. for protecting window sills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!