- For washrooms, sanitary systems and workshops
- Protects the cleaning paper roll against dirt and moisture
- Made of graphite-coloured, semi-transparent plastic, robust and strong
- The cleaning paper can be torn off easily using the serrated edge on the underside of the dispenser
- Complete with mounting material and a mounting plate for joint mounting
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Remove the cardboard core of the paper roll by breaking open the core along the perforated line inside. Open the lid of the dispenser box and guide the end of the paper from the centre of the roll through the opening of the dispenser at the bottom. Now place the paper roll in the middle of the dispenser and then close the lid again.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!