Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

BPG BLUE DISPOSABLE NITRILES GLOVES

<p class="level1">BPG BLUE DISPOSABLE NITRILES GLOVES</p> - 1
<p class="level1">BPG BLUE DISPOSABLE NITRILES GLOVES</p> - 2

For detailed information, other images and documents, please select individual articles from the following table.

BPG BLUE DISPOSABLE NITRILES GLOVES

  • Material: nitrile

  • Non-powdered

  • Non-sterile

  • Very good elasticity (>6N) and mechanical strength

  • Material thickness: 0.05 mm

  • Full length: approx. 240 mm

  • Ambidextrous use

  • Colour: blue

  • Packed in dispenser box

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

This information is based on our own experience. We recommend testing in advance. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We accept no liability for the information and technical advice provided by our customer service department, unless the advice or information provided is mentioned in the scope of the contract or the advisor acted deliberately. We guarantee that our products will be of a consistent quality and we reserve the right to make technical changes and other developments.

Standards: EN 455, EN 374-1 to 4, EN 420