For detailed information, other images and documents, please select individual articles from the following table.
Partition wall tape B1
One-sided self-adhesive PE foam for preventing acoustic bridges when installing dividers. Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB. Resistant to UV, ageing and weathering.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High degree of joint noise insulation
Proven joint acoustic insulation in accordance with DIN 52210 RST, W = 58 dB
High volume weight
Closed-cell, fine-pore polyethylene foam with good resilience
Easy to use
- Simple, quick and clean to apply
- Compensates any uneven areas
No cover film
The roll does not fall apart, as it is glued in place
Long service life
- Resistant to UV, ageing and weathering
- Resistant to moisture
Building material class B1 in line with DIN 4102
Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001
Building material class B1 in line with DIN 4102
Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Insulating between different construction areas such as walls, ceilings and floors, partition wall and parapet elements, dry walling, heat insulation
- The surface must be free from dust, grease and oil
- The tape should be briefly pressed down with your palm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!