The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door bolt with rocker arm, type 17
Good transfer of force via the easy-to-use rocker arm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Bolt stroke length of 16 mm: Can be used with up to 10 mm floor clearance or rebate space
- 1 striker plate included in the scope of delivery
Not suitable for use in damp rooms.
Specified dimensions not binding. Subject to technical changes!
Suitable for two-leaf wooden doors, holds the inactive leaf secure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!