Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Door closer GTS 690 G with height-adjustable slide rail on the non-hinge side
Door closer GTS 690 G with height-adjustable slide rail on the non-hinge side - 1
Door closer GTS 690 G with height-adjustable slide rail on the non-hinge side - 2
Door closer GTS 690 G with height-adjustable slide rail on the non-hinge side - 3
Door closer GTS 690 G with height-adjustable slide rail on the non-hinge side - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door closer GTS 690 G with height-adjustable slide rail on the non-hinge side

For doors up to 1,400 mm

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Hydraulic top door closer with controlled closing process

  • There are more advantages during installation thanks to the height-adjustable slide rail

  • Invisible screw connection

  • The door body and slide rail form a line

  • Additional protection as the cover can only be removed with tools

  • Slim aluminium body

  • The closing delay, opening damping, closing speed and end stop can be controlled precisely via a hexagon socket screw at the front

  • Can be adapted to local conditions
Notice

The use of a mechanical lock, hold open device or lintel casing bracket is not permitted for fire and smoke protection doors.


Opening damping inoperable with head assembly/opposite hinge.



If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.


In the case of buildings with fire or smoke doors, the following specification is cited in conjunction with DIN 18040: "If door closers are required, these must be adjusted so that the opening torque of magnitude 3 in accordance with DIN EN 1154 (max. 47 Nm) is not exceeded.



This 47 Nm must be substantiated in the building in combination with the real door. Numerous criteria may play a role, however, which realistically couldn't have been observed in the test lab, for example a higher weight of the door, seals, overpressure between rooms.



In this case, the closing force of the door closer must be adapted such that the opening torque of the door as a whole of max. 47 Nm is achieved, provided that the door still closes safely automatically in case of fire.

Application area

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes.