Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
8 stavka/e/i sa 28 pronađene/ih verzije/a
Universal door closer. All four variants can be installed on doors up to 1100 mm wide
For barrier-free construction with requirements around easy opening doors with sharply declining opening torque on the hinge side.
Direct mounting without the need for a mounting plate
For doors up to 1,400 mm
Universal door closer installable in all four assembly variants up to a door width of 950 mm.
For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the hinge side
For barrier-free construction with requirements for easy-opening doors with sharply declining opening torque on the non-hinge side
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.