For detailed information, other images and documents, please select individual articles from the following table.
Rear door guide for Opel Movano, Renault Master and Nissan Interstar
Bracket to guide the rear door frame
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For Opel Movano (model year 2010-2022), Renault Master and Nissan Interstar
- The existing fastening points of the vehicle are used for installation
- To compensate for vehicle equipment shifting in the direction of travel, the bracket contains two slots with a length of 60 mm
If a folding or extendible workbench is fitted, a rear door guide cannot be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!