The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VLB 60 3D door hinge
Concealed door hinge for flush-closing doors up to 100 kg
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- The toothed clamping plates reliably prevent unwanted height adjustment
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Dimensions subject to change. Subject to technical changes.
Suitable for flush-closing interior, WC/bathroom, apartment entrance and building doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!