Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

AT 48 RD automatic door seal
AT 48 RD automatic door seal - 1
AT 48 RD automatic door seal - 2
AT 48 RD automatic door seal - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AT 48 RD automatic door seal

Ensures automatic compensation on inclined or uneven floors

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Material: aluminium rail, high-quality silicone sealing strip

  • Impervious to sound, draughts and smoke

  • Automatic compensation on uneven floors: door to floor distance up to 20 mm

  • The door seal can be shortened by 125 mm on the opposite side of the actuating pin

  • Easy to install with mounting bracket: No need to remove seal during planing work

  • Low groove depth (30 mm)

  • For wooden frame pressure plate, hammer the centre of the pressure point in the frame or cover

  • For lift adjustment, turn the actuating pin using hexagon socket AF 3


Sound insulation values:


  • 7 mm air gap: 48 dB

  • 20 mm air gap: 42 dB
Notice

The door seal must not jam in the groove. We recommend groove size 30.5 x 13.1 mm.




Groove position as far as possible from the pivot

Specified dimensions not binding. Subject to technical changes!