Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

RW® double bit
RW<SUP>®</SUP> double bit - 1
RW<SUP>®</SUP> double bit - 2
RW<SUP>®</SUP> double bit - 3
RW<SUP>®</SUP> double bit - 4

For detailed information, other images and documents, please select individual articles from the following table.

RW® double bit

2 in 1, the two most common RW bit sizes 20 and 40 combined in one tool

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The perfect bit for the new generation of ASSY screws

  • More power thanks to a larger contact surface at the bit

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed working and optimal hold when positioning the screw thanks to the tight-fit recess, even without a magnetic bit holder

  • Double-printed bit for easy identification of the desired bit size
Notice
  • The RW bit is suitable for ASSY screws with both RW and AW drives

  • RW 20 for screws from dia. 3.5 to 5 mm and RW 40 covers all dimensions from dia. 5 to 10 mm, which means that, in practice, joiners and carpenters often only require one bit to carry out their work

  • Clamp the double bit in the centre of the drill chuck, also suitable for the 1/4 inch screw/drill bit holder