For detailed information, other images and documents, please select individual articles from the following table.
Double cartridge gun For 380/620 ml
For processing 2-component adhesives AI-1 2C-PUR
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Ergonomic and balanced handle
- Makes it easy to use the gun
- Possible to release the catch with one hand
High transmission
- The 400kg push-out force enables gentle and fatigue-free work
- The double transmission optimally distributes the manual power to both push rods
Fast decompression
Fast decompression of the cartridges allows quick and immediate interruption in the event of foaming
User-friendly
- Non-drip function prevents material overrun
- Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!