Double securing shackle W-GFIXBDK 939
Double securing shackle W-GFIXBDK 939 - 1
Double securing shackle W-GFIXBDK 939 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double securing shackle W-GFIXBDK 939

Suitable for DIGA® CS-2 POWER and various competitor systems

  • Material: HDPE - High density polyethylene
  • Colour: Grey
  • Width: 20 mm
  • Distance between brackets: 19 mm
  • Type description: W-GFIXBDK 939

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Suitable for min./max. pipe outer diameter Material Colour Quantity PU
price/PU
0864939120
68 mm 20-23 mm HDPE - High density polyethylene Grey
50 pcs
0864939116
59 mm 16-19 mm HDPE - High density polyethylene Grey
100 pcs
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
  • Material HD-PE, halogen-free

  • Greater strength due to reinforcing longitudinal ribs

  • More secure hold as the clamps are not pre-punched

  • Less stock holding, as each size can secure two pipe diameters

With application approval ETA-18/0957 in combination with nails according to ETA-12/0452