Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Double-handed grease gun
Double-handed grease gun - 1
Double-handed grease gun - 2
Double-handed grease gun - 3
Double-handed grease gun - 4
Double-handed grease gun - 5
Double-handed grease gun - 6
Double-handed grease gun - 7
Double-handed grease gun - 8
Double-handed grease gun - 9
Double-handed grease gun - 10
Double-handed grease gun - 11
Double-handed grease gun - 12

For detailed information, other images and documents, please select individual articles from the following table.

Double-handed grease gun

The short stroke two-hand grease gun for 500 g screw cartridges for easy and clean lubrication of machines.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Can process greases up to NLGI class 2

  • Innovative short-stroke technology, i.e. with variable stroke

  • 10 mm grease pump piston for fast grease delivery

  • With hose holder

  • Simple design with vacuum principle

  • Ergonomic handle, non-slip, very good power handling

  • Permanent check of level and grease type possible

  • Quick and clean cartridge replacement

  • Environmentally friendly as complete container drainage
Notice

Since the piston chamber of the grease gun is not filled using spring pressure, but via the vacuum generated by the piston, the hand lever must not be opened suddenly. Perform even and quick work cycles. Depending on the viscosity (given by NLGI degree and temperature), due to the vacuum principle, a delay time must be observed when the hand lever is open in order to achieve sufficient filling of the piston chamber.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.