The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drawer for lengthwise drawer module
Width 556 mm, depth 382 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For practical removal in the sliding door area
- Steel drawer with aluminium panel
- For individual configuration in cabinets of size 556x382 mm
- Includes divider and anti-slip mat
| Drawer combination options | ||||
| Drawer height [mm] | ||||
| Designation | Cabinet height [mm] | Quantity | ||
| 240.1 | 240 | 2 | 0 | 0 |
| 240.2 | 240 | 0 | 0 | 1 |
| 270.1 | 270 | 1 | 1 | 0 |
| 300.1 | 300 | 0 | 2 | 0 |
| 330.1 | 330 | 3 | 0 | 0 |
| 330.2 | 330 | 1 | 0 | 1 |
| 360.1 | 360 | 2 | 1 | 0 |
| 360.2 | 360 | 0 | 1 | 1 |
| 390.1 | 390 | 1 | 2 | 0 |
| 420.1 | 420 | 4 | 0 | 0 |
| 420.2 | 420 | 0 | 3 | 0 |
| 420.3 | 420 | 2 | 0 | 1 |
| 420.4 | 420 | 0 | 0 | 2 |
| 450.1 | 450 | 3 | 1 | 0 |
| 450.2 | 450 | 1 | 1 | 1 |
| 480.1 | 480 | 2 | 2 | 0 |
| 480.2 | 480 | 0 | 2 | 1 |
| 510.1 | 510 | 5 | 0 | 0 |
| 510.2 | 510 | 1 | 3 | 0 |
| 510.3 | 510 | 3 | 0 | 1 |
| 510.4 | 510 | 1 | 0 | 2 |
| 540.1 | 540 | 4 | 1 | 0 |
| 540.2 | 540 | 0 | 4 | 0 |
| 540.3 | 540 | 2 | 1 | 1 |
| 540.4 | 540 | 0 | 1 | 2 |
| 570.1 | 570 | 3 | 2 | 0 |
| 570.2 | 570 | 1 | 2 | 1 |
| 600.1 | 600 | 6 | 0 | 0 |
| 600.2 | 600 | 2 | 3 | 0 |
| 600.3 | 600 | 4 | 0 | 1 |
| 600.4 | 600 | 0 | 3 | 1 |
| 600.5 | 600 | 2 | 0 | 2 |
| 600.6 | 600 | 0 | 0 | 3 |
| 90 | 120 | 180 | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!