Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

4-piece drift punch set Extra long

For detailed information, other images and documents, please select individual articles from the following table.

4-piece drift punch set Extra long

Dimensions: 300 x 6.4 mm; 380 x 6.4 mm; 300 x 8 mm and 460 x 13 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

High-quality, solid punch set for everyday universal use in the workshop. E.g. driving out out split pins, centring pairs of bores etc.



  • US special steel alloy

  • Hexagonal shaft

  • Fully hardened conical tip

  • Specially tempered impact head

  • Can be sharpened


Dimensions:


300 x 6.4 mm


380 x 6.4 mm


300 x 8.0 mm


460 x 13.0 mm