Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sort by
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Assembly drill bit for working in thin-sheet steel, tip angle 130°
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
The extra-long, steel deep-hole drill bit for drilling deep holes in steel up to 1,000 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).
Lorem ipsum dolor sit amet, consetetur sadipscing elitr, sed diam nonumy eirmod tempor invidunt.
Hide details Show details Privacy Cookies Imprint