Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The affordable, robust steel assembly drill bit for applications in steel up to 1,000 N/mm².
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.
Assembly drill bit for working in thin-sheet steel, tip angle 130°
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.