Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Drill set 19 pieces, for steel and aluminium four-link axles
Drill set 19 pieces, for steel and aluminium four-link axles - 1
Drill set 19 pieces, for steel and aluminium four-link axles - 2
Drill set 19 pieces, for steel and aluminium four-link axles - 3
Drill set 19 pieces, for steel and aluminium four-link axles - 4
Drill set 19 pieces, for steel and aluminium four-link axles - 5
Drill set 19 pieces, for steel and aluminium four-link axles - 6
Drill set 19 pieces, for steel and aluminium four-link axles - 7
Drill set 19 pieces, for steel and aluminium four-link axles - 8

For detailed information, other images and documents, please select individual articles from the following table.

Drill set 19 pieces, for steel and aluminium four-link axles

This set allows any extremely tightly seized clamping screws on VAG four-link axles to be effortlessly removed

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Enables damage-free removal regardless of the installation position of the steering gear (top/bottom) and of the screw's direction in the clamping bore

  • Three drilling jigs ensure precisely centred tapping and hole enlarging, with the quality of the clamping screw not an issue for the special HSS-TIN or TICN drill bits

  • No compression and/or deformation of the clamping screw

  • No breakage of the expensive axle body

  • Easy to use

  • No space constraints

  • Quick removal


Scope of delivery


  • 1x drill bit dia. 4.5 mm x L = 140 mm

  • 1x drilling jig for thread side for dia. 4.5 mm

  • 1x drill bit dia. 7.3 mm x L = 110 mm

  • 1x drilling jig for thread side for dia. 7.3 mm

  • 1x short drill bit dia. 4.5 mm x L = 80 mm

  • 1x drilling jig for hexagon head

  • 1x TICN stepped drill bit

  • 1x drift pin for DL demolition hammer

  • 1x press-out mandrel for pressing bracket

  • 2x spacer plates 3.6 mm

  • 2x spacer plates 4.0 mm

  • 2x M10 machine nuts with collar

  • 4x A2 stainless steel M10 washers