Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
The manual setting tool is used when processing pre-assembled screw combination DAMP-H in flat roof applications. Includes bit M6/PH 2
Compact, powerful drill driver for working at very high torques, e.g. holes with large diameters, series screw connection and agitation work.
With square mount for combination with 1/2 inch socket wrench inserts
Compact, powerful drill for fast, powerful drilling in wood, aluminium, metal and stainless steel
The manual setting tool is used for processing pre-mounted screw combinations TRP45 and TWP-80 x 40.
Extremely high-torque hand drill for inserting very large full-thread wood screws.