Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
10 stavka/e/i sa 50 pronađene/ih verzije/a
Case-hardened, zinc-plated blue passivated steel and sealing washer. For attaching steel profiles to steel substructures ≤ 5 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles as well as sandwich elements to aluminium and steel substructures ≤ 5 mm
Case-hardened, zinc-plated blue passivated steel, with long drill bit tip. For attaching steel profiles to steel substructures ≤ 12 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening steel and aluminium profiles on wooden substructures
Drilling screws for mounting corrugated fibre-cement boards in one operation
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium ≤ 2 mm
A2 stainless steel with long drill bit tip and moulded thread made of hardened steel. For attaching aluminium and steel profiles to substructures made of aluminium and steel ≤ 12 mm
Case-hardened, zinc-plated blue passivated steel, with reduced drill bit tip. For fastening thin-walled steel profile panels (splice plate connections) on steel ≤ 1.5 mm
A2 stainless steel with drill bit tip and moulded thread made of hardened steel. Screwing on of steel and aluminium profiles in steel and aluminium without over-turning ≤ 2 mm
For attaching metal profiles to metal substructures made of steel or aluminium
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.