For detailed information, other images and documents, please select individual articles from the following table.
TSS 12.0 COMPACT dry vacuum cleaner
Powerful, compact dry vacuum cleaner for professional use in industrial cleaning applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Powerful and quiet 62 dB(A) dry vacuum cleaner for use in volume-sensitive areas, even during business hours
- Highly compact due to the convenient suction tube holder, which provides easy and space-saving storage of the extractor pipe and floor nozzle on the device
- High mobility due to the two rubberised wheels and the two swivel castors
- Very secure against tipping due to the low centre of gravity
- The 12 m mains cable can be wound easily and neatly around the turbine head or hung from the tilt-out cable hook
- The integrated socket allows the electric extractor brush to be connected, which can be used to further increase the cleaning effect of the vacuum
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!