For detailed information, other images and documents, please select individual articles from the following table.
Dirt trapping mat
Wear-resistant dirt trapping mat for the reliable capture of dirt and moisture.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Durable and high-performance
- Wear-resistant and robust polyamide pile with high absorption of dirt and moisture
- Closed surface with 100% polyamide pile
- Extremely durable and absolutely non-slip vinyl backing
- UV resistant, colour- and light-fast.
Easy to clean
Shaking or vacuuming is sufficient for quick cleaning. In case of heavy contamination, cleaning in a standard washing machine (at 30°C) is recommended. Also suitable for tumble dryers.
For building entrances and internal areas with a lot of visitor traffic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!