Concealed slide full-extension slide Dynapro With integrated soft-close system
Concealed slide full-extension slide Dynapro With integrated soft-close system - 1
Concealed slide full-extension slide Dynapro With integrated soft-close system - 2
Concealed slide full-extension slide Dynapro With integrated soft-close system - 3
Concealed slide full-extension slide Dynapro With integrated soft-close system - 4
Concealed slide full-extension slide Dynapro With integrated soft-close system - 5
Concealed slide full-extension slide Dynapro With integrated soft-close system - 6
Concealed slide full-extension slide Dynapro With integrated soft-close system - 7
Concealed slide full-extension slide Dynapro With integrated soft-close system - 8
Concealed slide full-extension slide Dynapro With integrated soft-close system - 9
Concealed slide full-extension slide Dynapro With integrated soft-close system - 10
Concealed slide full-extension slide Dynapro With integrated soft-close system - 11
Concealed slide full-extension slide Dynapro With integrated soft-close system - 12
Concealed slide full-extension slide Dynapro With integrated soft-close system - 13
Concealed slide full-extension slide Dynapro With integrated soft-close system - 14
Concealed slide full-extension slide Dynapro With integrated soft-close system - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concealed slide full-extension slide Dynapro With integrated soft-close system

Dynapro Soft-close can also be equipped with Tipmatic functionality

See product details

Available in 23 versions
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
  • Synchronised full-extension slide

  • Load capacity up to 70 kg


Optional Tipmatic unit


  • Mechanical opening system for handle-free fronts

  • Tool-free assembly of the Tipmatic unit for Tipmatic Soft-close function

  • One unit for all nominal lengths and weight classes

  • 3-stage adjustment of ejection force

  • Large trigger range through synchronisation bar
Notice

Tipmatic unit suitable from NL 270 mm



Sustainable packaging for packaging unit PU 15/20. A box with 15/20 left-hand slides and a box with 15/20 right-hand slides are delivered as a set.

Specified dimensions not binding. Subject to technical changes!