Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 1
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 2
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 3
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 4
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 5
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 6
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 7
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 8
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 9
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 10
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 11
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 12
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 13
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 14

For detailed information, other images and documents, please select individual articles from the following table.

Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels

For wooden drawers and Vionaro V8 and V13 drawer frame systems

See product details

Available in 13 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Integrated Tipmatic element


  • No additional installation work or space required

  • Press in the middle third of the panel to open


Precise adjustment of the front gap


  • Adjustable on both sides up to 6 mm (factory default: 4.5 mm)


Synchronisation can be retrofitted as an option


  • Just tap anywhere on the front panel to open


Extraordinarily smooth running, no mid-way knock


  • Fully synchronised slide carriages


Runs lightly and with precision


  • Abrasion-resistant plastic rollers


High degree of lateral stability


  • Wide drawer rails
Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.


The necessary front gap is dependent on various influencing factors, e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Application area

Dimensions subject to change. Subject to technical changes!