Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 1
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 2
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 3
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 4
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 5
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 6
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 7
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 8
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 9
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 10
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 11
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 12
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 13
Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels - 14

For detailed information, other images and documents, please select individual articles from the following table.

Dynapro Tipmatic full-extension concealed slide 60 kg For handle-free drawer panels

See product details

Available in 9 versions
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
Integrated Tipmatic element


  • No additional assembly outlay or space requirements

  • Push within the centre third of the cover to open


Precision adjustment of front gap


Adjustment at either side to 6 mm (factory setting 4.5 mm)



Synchronisation optionally retrofittable


Just tap anywhere on the entire front panel to open



Very quiet operation, no friction


thanks to fully synchronised runners



Easy and precise performance


thanks to abrasion-resistant plastic rollers



High lateral stability


owing to wide guide rails

Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.


The necessary front gap is dependent on various influencing factors, such as e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Specified dimensions not binding. Subject to technical changes!