Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6 - 1
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6 - 2
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6 - 3

For detailed information, other images and documents, please select individual articles from the following table.

OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6

Meets important ISO standards for safe 24 V connections and offers a long service life due to roller frames etc.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Optimal spiral diameter for excellent flexibility and restoring force

  • Reliable performance under extreme conditions is ensured by the broad operating temperature range

  • Robust design with reinforced PA plug for increased durability

  • Integrated anti-kink spring and bend protection made of PA6 for additional protection and durability

  • Complies with important ISO standards for safe and reliable connections at 24 V

  • ADR-tested, ideal for use in safety-critical applications

  • Stamped and formed contacts

  • The cables are protected from mechanical stress by a strain relief device
Notice

Explanation of terms


  • EBS = electronic braking system

  • GGVS = German ordinance on the transport of dangerous goods

  • ADR = European agreement on the international transport of dangerous goods