ELMO® connection terminal, screwless Compact

For detailed information, other images and documents, please select individual articles from the following table.

ELMO® connection terminal, screwless Compact

For single-wire copper conductors

  • Min./max. wire cross section: 0.5-2.5 mm²
  • Nominal current: 24 A
  • Wire-stripping length: 11 mm
  • Nominal voltage: 450 V
  • Max. ambient temperature: 60 °C
  • T identification according to EN 60998: T60
  • Flammability: Self-extinguishing in accordance with UL94 V2
  • Material of the housing: Polycarbonate

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of ladders Colour Min./max. wire cross section Nominal current Quantity PU
price/PU
05561112
2 PCS Transparent, White 0.5-2.5 mm² 24 A
100 pcs
05561113
3 PCS Transparent, Orange 0.5-2.5 mm² 24 A
100 pcs
05561114
4 PCS Transparent, Red 0.5-2.5 mm² 24 A
100 pcs
05561115
5 PCS Transparent, Yellow 0.5-2.5 mm² 24 A
100 pcs
05561118
8 PCS Transparent, Black 0.5-2.5 mm² 24 A
100 pcs
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
  • With cover colour-coding

  • Grooved surface for increased user comfort and better grip

  • Testing port for voltage tester