Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 8 steel (A2K)
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 8 steel (A2K) - 1
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 8 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, blue passivated zinc plated 8 steel (A2K)

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.