For detailed information, other images and documents, please select individual articles from the following table.
ENERPAC pedal-operated pneumatic pump for crimping machine W16P
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Thanks to its multiplication ratios, the PEDAL-OPERATED PNEUMATIC PUMP reaches pressures of up to max. 630 bar, and its compact size makes it easy to transport and use. It is operated using the foot pedal and stops when the desired hydraulic pressure is reached, while continuing to keep the circuit pressurised. When in regular use, add a small amount of oil to the air inlet daily. The quick-action coupling mounted at the oil supply outlet allows the pump to be easily connected to crimping machines via the TUBE FOR PUMP SET, art. 0866016903
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!