For detailed information, other images and documents, please select individual articles from the following table.
EPDM outdoor sealing tape 1.2 mm
Breathable, elastic and weather-resistant sealing tape
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Watertight and breathable
- Provides reliable seal against water from outdoors
- At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings
Extremely high elasticity
- Optimum safety in case of component movements
- Convenient to apply due to tape flexibility
Excellent resistance to weathering
- High-quality material ensures permanently secure sealing
- Excellent UV resistance
Secure installation on uneven substrates
- Reliable installation is also achieved on slightly uneven construction substrates, when combined with EPDM sealing tape adhesive.
Good compatibility with bitumen
Not suitable for seals in accordance with the water influence classes W2.2-E (high exposure to pressurised water ≥ 3 m immersion depth), in accordance with DIN 18533, as well as seals against pressurised water in accordance with DIN 18195-6.
Tape cannot be plastered over.
EN 13984
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
- Permanent, reliable sealing of joints outdoors, e.g. for window sills, floor-level windows and balcony doors, for exterior door sills, conservatories and in façade areas
- Sealing of blind joints
- For base sealing/threshold sealing when connecting to the sealing behind the perimeter insulation. The EPDM sealing tape with a thickness of 1.2 mm is suitable for this purpose in the following water influence classes: W1.1-E: Floor moisture and non-pressurised water for floor panels and walls in contact with the ground, W1.2-E: Floor moisture and non-pressurised water for floor panels and walls with drainage in contact with the ground, W2.1-E: Moderate influence from pressurised water ≤ 3 m immersion depth, W3-E: Non-pressurised water on non-navigable ceilings covered with earth, W4-E: Spray water on the wall socket as well as capillary water in and under walls in contact with the ground.
- The substrates must be dry, dust- and grease-free and capable of bearing loads
- Installation: Cut the EPDM tape to the required length. Apply the EPDM sealing tape adhesive to the substrate and wipe off with a joint knife. Glue the EPDM tape to the substrate and press on lightly using a press-on roller, while ensuring tension-free installation.
- The sealing tape must also be fixed to the frame/element with a mechanical fixing (as described in DIN 18533) in the design with self-adhesive strip
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!