Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Primer EURASOL® Primer Plus SK

For detailed information, other images and documents, please select individual articles from the following table.

Primer EURASOL® Primer Plus SK

Solvent-free primer for improved adhesion of Eurasol®, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Considerably increases adhesive strength thanks to self-adhesive formula


Fibrous and porous surfaces are hardened, and can therefore be safely bonded using adhesive tape.



Environmentally friendly and user-friendly


  • Odourless, no toxic substances or solvents are released

  • Practical dispensing bottle for simple and clean application


Good material compatibility


Adjacent surfaces are not attacked



Good resistance to water and heat after complete drying



Short time until fully dry

Notice

Thickened Eurasol Primer Plus can be diluted with water. Eurasol Primer Plus SK can be cleaned with water while fresh; when hardened it can generally only be removed mechanically.



Drying time may vary according to substrate material (absorbent, non-absorbent, damp etc.) and temperature. The primer must be protected against moisture until it is fully hardened.



Once fully hardened, the structure must be covered e.g. with a water vapour-permeable tarpaulin for more than 16 hours in the event of prolonged rain/snow.



Avoid exposure to continuous/standing moisture.



Application on frozen, ice-free surfaces is possible, provided the climatic conditions reach/exceed +5 °C on that working day.

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.