Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Self-drilling roofing screw EUROFAST® EDS-SRB
Self-drilling roofing screw EUROFAST<SUP>®</SUP> EDS-SRB - 1
Self-drilling roofing screw EUROFAST<SUP>®</SUP> EDS-SRB - 2
Self-drilling roofing screw EUROFAST<SUP>®</SUP> EDS-SRB - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling roofing screw EUROFAST® EDS-SRB

Self-drilling roofing screw for fastening roof sheeting and insulation to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Bimetal A4 stainless steel

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For use with pressure plates, shape: N (normal), D (deep), H (high), XH (XtraHigh), plastic funnel

  • According to technical seal regulations, corrosion-resistant fasteners should be used for renovation projects
Notice

Fastener length on


  • Trapezoidal steel surface = roof structure + min. 20 mm/ETA

  • Wooden surface = roof structure + min. 30 mm
  • ETA-06/0007 approval

  • Tested in accordance with DIN 50018 = 15 Kesternich cycles