- High degree of stability, as the connection bolt is inserted through the connector, guaranteeing the best possible thread surface so you can apply a high tightening force
- Eccentric fitting drill hole: ∅ 15 mm
- Central front drill hole: ∅ 8 mm
- Die-cast zinc eccentric fitting can be tightened with size 4 hexagon socket or slotted screwdriver
- To disassemble the unit, open the eccentric fittings anti-clockwise and remove the connectors (this is easier to do if you turn until you feel a click)
Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!