For detailed information, other images and documents, please select individual articles from the following table.
Edge insulating strips, self-adhesive foot and rising effect CERAfix 208
Ideal for renovation work that involves separating the floor and wall screeds
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Excellent acoustic insulation properties
- Fire behaviour Class E according to EN 13501-1/B2 according to DIN4102
- Can be compressed: Does not prevent the movement of the screed surface
- Prevents structure-borne sound paths caused by mortar
- With underrun protection
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Sound-insulating laying of floating screeds of any kind, separating screeds from masonry or other installations.
Remove the protective film from the adhesive strip and stick the self-adhesive foot onto the prepared substrate and press it down firmly. The self-adhesive foot is cut for forming corners. After being affixed, the edge insulating strip Cerafix 208 presses itself against the wall, thus eliminating structure-borne sound transmissions and paths caused by mortar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!