Multi cutter EMS 450 1.7 Compact
Multi cutter EMS 450 1.7 Compact - 1
Multi cutter EMS 450 1.7 Compact - 2
Multi cutter EMS 450 1.7 Compact - 3
Multi cutter EMS 450 1.7 Compact - 4

For detailed information, other images and documents, please select individual articles from the following table.

Multi cutter EMS 450 1.7 Compact

Extremely powerful multi-cutter with quick-action clamping system for the automotive sector

See product details

Available in 1 version
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
Ergonomic working


Anti-vibration system reduces vibration by up to 70%.



Robust


Metal gearbox ensures robustness and long life.



Powerful and fast work progress


450 W motor is designed for continual use and is overload protected



Optimally suited to application


Infinitely variable speed regulation adapts the tool perfectly to the respective application and keeps the speed constant even under load (tachometer generator).



Quick saw blade replacement


Tool-free quick-action clamping system