For detailed information, other images and documents, please select individual articles from the following table.
Electronic grease
Water-resistant synthetic grease. Protects the current flow of electrical contacts. Protects against contact fire and mechanical wear. Suitable for flat connector systems and gold-plated push-on contacts.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Protects against chemical and electrochemical corrosion
- Reduces wearing friction on contacts
- Fine coatings of contact surfaces with precious metals such as gold, silver and rhodium are protected against abrasion
- Seals contacts against harmful external influences such as moisture, dust and aggressive ambient air
- Ensures safe and low-loss current flow
- Neutral against insulating coatings and materials used in the electronics sector
- Plug connectors in the engine compartment
- Diagnostic connectors
- Ground connections, trailer socket, battery terminals, contacts behind panels
- Connections in the lower part of the vehicle such as ABS, ASR and EDS
Spray the parts. Once the propellant has evaporated (a few seconds), attach the plug connector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!