Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Elevator tripod made from aluminium
Elevator tripod made from aluminium - 1
Elevator tripod made from aluminium - 2

For detailed information, other images and documents, please select individual articles from the following table.

Elevator tripod made from aluminium

High-quality aluminium elevator tripod for indoor and outdoor use

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Very lightweight and extremely robust


  • High-quality anodised aluminium for a long service life with a very low weight

  • High-quality, fibreglass-reinforced polyamide plastic parts make it extremely robust even in low temperatures


Fast and precise


  • Convenient adjustment of the working height with millimetre precision using the high-quality crank

  • Simple alignment using the horizontal spirit level

  • With integrated extension tube to extend the application height


Excellent stability


  • Ground spikes with locking pins provide a firm footing and prevent slipping, even on damp and uneven surfaces

  • For use on smooth surfaces, protective caps are available to cover the ground spikes and prevent scratching or slipping on delicate floors