HPT roughing end mill, short, centre-cutting DIN 844K
HPT roughing end mill, short, centre-cutting DIN 844K - 1
HPT roughing end mill, short, centre-cutting DIN 844K - 2

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

HPT roughing end mill, short, centre-cutting DIN 844K

Universal cutter with dynamic special diamond pattern profile for rough machining. Produced from new SPM substrate with very high cobalt proportion. Combining the hardness of solid carbide with the toughness of PM steel. This cutter is ideal for meeting the highest requirements in terms of cutting performance and increasing cutting volume.

Lire la description de l'article

Disponible en 8 versions