Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional - 1
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional - 2

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, corner radius long, optional

Especially suited to machining hardened and high-strength steels. High degree of stiffness allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The milling cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

Pročitajte opis artikla

34 verzije/a je dostupno