Solid carbide cutter SPEEDCUT Ultra HRC XL HA
Solid carbide cutter SPEEDCUT Ultra HRC XL HA - 1
Solid carbide cutter SPEEDCUT Ultra HRC XL HA - 2

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Solid carbide cutter SPEEDCUT Ultra HRC XL HA

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high angle of twist produces an excellent surface finish on the workpiece. The cutter is used for circumferential milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50%.

Pročitajte opis artikla

5 verzije/a je dostupno