Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long - 1
Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long - 2

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Solid carbide end mill Speedcut, ultra-hard steel 68 HRC, extra long

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The end mill is used for peripheral milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

Pročitajte opis artikla

18 verzije/a je dostupno