ecoSpeedcut Universal solid carbide end mill, short, four blades, uneven angle of twist gradient, HA shank
ecoSpeedcut Universal solid carbide end mill, short, four blades, uneven angle of twist gradient, HA shank - 1
ecoSpeedcut Universal solid carbide end mill, short, four blades, uneven angle of twist gradient, HA shank - 2

Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

ecoSpeedcut Universal solid carbide end mill, short, four blades, uneven angle of twist gradient, HA shank

Solid carbide high-performance cutter for universal application: short, robust design and soft cut (10 degrees). Particularly suitable for roughing, finishing and grooving in CNC milling centres, in combined turning and milling centres as well as on turning machines. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. High cutting performance.

Lire la description de l'article

Disponible en 5 versions