HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient - 2

Slike su samo primeri. Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

HPC end mill Speedcut 4.0-ultra hard steel 50-65 HRC, long, four cutting edges, uneven angle of twist gradient

Solid carbide high-performance end mill particularly suitable for machining hardened and high-strength steels. The high rigidity and uneven pitch produce an excellent surface quality on the workpiece, even with high infeed values. Extremely long service life. The end mill is a single tool for roughing, rough finishing and finishing. Generation 4.0 sets new standards in machining performance.

Pročitajte opis artikla

18 verzije/a je dostupno