HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient - 2

Slike su samo primeri. Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

HPC end mill Speedcut 4.0-Inox, long, optional, four cutting edges, uneven angle of twist gradient

Solid carbide high-performance end mill particularly suitable for machining austenitic stainless steels: Particularly suitable for groove milling and pocket roughing. Large chip spaces, aggressive cutting and dynamic front chip space for improved chip flow. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.

Pročitajte opis artikla

20 verzije/a je dostupno