The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HPC end mill Speedcut 4.0-Inox, extra long XL, optional, three cutting edges, uneven angle of twist gradient
Solid carbide high-performance end mill particularly suitable for machining austenitic stainless steels: Particularly suitable for groove milling and pocket roughing. Large chip spaces, aggressive cutting and dynamic front chip space for improved chip flow. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!