HPC end mill Speedcut 4.0-Inox, extra long XL, optional, four cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-Inox, extra long XL, optional, four cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-Inox, extra long XL, optional, four cutting edges, uneven angle of twist gradient - 2

Slike su samo primeri. Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

HPC end mill Speedcut 4.0-Inox, extra long XL, optional, four cutting edges, uneven angle of twist gradient

Solid carbide high-performance end mill particularly suitable for machining austenitic stainless steels with extra-long cutting edge: Smoothing, rough finishing and roughing with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.

Pročitajte opis artikla

7 verzije/a je dostupno