The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HPC end mill with corner radius, Speedcut 4.0-titanium, long, optional, five cutting edges, uneven angle of twist gradient, with internal cooling
Solid carbide high-performance end mill particularly suitable for machining titanium, Inconel and special alloys. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Very high machining performance thanks to the perfect interaction of material, geometry and coating.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!