HPC end mill with corner radius, Speedcut 4.0-titanium, long, optional, five cutting edges, uneven angle of twist gradient, with internal cooling
HPC end mill with corner radius, Speedcut 4.0-titanium, long, optional, five cutting edges, uneven angle of twist gradient, with internal cooling - 1
HPC end mill with corner radius, Speedcut 4.0-titanium, long, optional, five cutting edges, uneven angle of twist gradient, with internal cooling - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HPC end mill with corner radius, Speedcut 4.0-titanium, long, optional, five cutting edges, uneven angle of twist gradient, with internal cooling

Solid carbide high-performance end mill particularly suitable for machining titanium, Inconel and special alloys. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Very high machining performance thanks to the perfect interaction of material, geometry and coating.

See product details

Available in 33 versions